Motion
FR0650120
Caster Wheel - 6.0000 in Dia., 3.0000 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 6000 lbs, 2721.55 kg Capacity
Mi Item #15464958
MFR #FR0650120
Price$172.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 3.0000 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 6000 lbs, 2721.55 kg Capacity
Mi Item #15464958
MFR #FR0650120

Mfr description
FR0650120 6X3 FR 1-1/4 RB 3-1/4 HL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.58/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    3.0000 in
  • Hub Length
    3.2500 in
  • Tread Width
    3.0000 in
  • Weight
    11.5 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    1.2500 in
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    6000 lbs, 2721.55 kg
  • Manufacturer Catalog Number
    FR0650120
  • Tread Material
    Ductile Iron
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Ductile Iron
  • Wheel Material Type
    Ductile Iron
  • Wheel Type
    Ductile Iron Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)