Motion
PE1050031
Caster Wheel - 10.0000 in Dia., 1.0000 in Axle Dia., 3000 lbs, 1360.78 kg Capacity
Mi Item #15465091
MFR #PE1050031
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 10.0000 in Dia., 1.0000 in Axle Dia., 3000 lbs, 1360.78 kg Capacity
Mi Item #15465091
MFR #PE1050031

Mfr description
PE1050031 10X3 PE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Bore Inside Diameter
    1.3125 in
  • Hub Length
    3.2500 in
  • Wheel Diameter
    10.0000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    95 Shore A
  • Load Capacity
    3000 lbs, 1360.78 kg
  • Operating Temperature Range
    -40 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)