Motion
PF1680920
Caster Wheel - 16.0000 in Dia., 1.2500 in Axle Dia., 10500 lbs, 4762.72 kg Capacity
Mi Item #15465092
MFR #PF1680920
Price$1,688.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 16.0000 in Dia., 1.2500 in Axle Dia., 10500 lbs, 4762.72 kg Capacity
Mi Item #15465092
MFR #PF1680920

Mfr description
PF1680920 16X5 PF WHEEL WITH 1.25 TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,688.37/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Bore Inside Diameter
    2.4375 in
  • Hub Length
    5.5000 in
  • Wheel Diameter
    16.0000 in

Details

  • Bearing ID
    1.2500 in
  • Frame Finish
    Yellow on black core
  • Hardness
    95 Shore A
  • Load Capacity
    10500 lbs, 4762.72 kg
  • Operating Temperature Range
    -40 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)