Motion
PX105091280A

ALBION INDUSTRIES
PX105091280A

Caster Wheel - 10.0000 in Dia., 3.0000 in Face, 0.7500 in Axle Dia., Tapered Roller Bearing Bearing, 2640 lbs, 1197.48 kg Capacity
MI ITEM #15465110
MFR #PX105091280A
Price$462.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
PX105091280A

Caster Wheel - 10.0000 in Dia., 3.0000 in Face, 0.7500 in Axle Dia., Tapered Roller Bearing Bearing, 2640 lbs, 1197.48 kg Capacity
MI ITEM #15465110
MFR #PX105091280A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.71/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    3.0000 in
  • Hub Length
    3.5000 in
  • Tread Width
    3.0000 in
  • Weight
    20 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    80 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    2640 lbs, 1197.48 kg
  • Manufacturer Catalog Number
    PX105091280A
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Polyurethane
  • Type
    Wheel
  • Type Of Bearing
    Tapered Roller Bearing
  • Wheel Bearing Type
    Tapered Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel

Overview

Mfr description
PX105091280A 10X3 PX WHL 80A W/.75 IN T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought