Motion
SE0822808
Caster Wheel - 8.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Precision Ball Bearing Bearing, 1200 lbs, 544.3 kg Capacity
Mi Item #15465165
MFR #SE0822808
Price$182.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Precision Ball Bearing Bearing, 1200 lbs, 544.3 kg Capacity
Mi Item #15465165
MFR #SE0822808

Mfr description
SE0822808 8X2 SOLID ELASTOMER W/BRG & TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.79/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Face Width
    2.0000 in
  • Hub Length
    2.4375 in
  • Tread Width
    2.0000 in
  • Weight
    4 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    63 Shore D
  • Heat Tolerance
    230 °F;110 °C
  • Load Capacity
    1200 lbs, 544.3 kg
  • Manufacturer Catalog Number
    SE0822808
  • Tread Material
    Solid Elastomer
  • Tread Type
    Solid
  • Type
    Wheel
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Bearing Type
    Precision Ball Bearing
  • Wheel Material
    Solid Elastomer
  • Wheel Material Type
    Solid Elastomer
  • Wheel Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)