Specifications
Dimensions
- Tread Width3.3860 in
- Weight300 lbs
- Wheel Diameter266 mm
Details
- Load Capacity300 lbs
- Type Of BearingPrecision Ball
- Wheel Bearing TypePrecision Ball
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)