Motion
49-90-2200

MILWAUKEE TOOL
49-90-2200

Packing - 1.2500 in Size, Polypropylene Material
MI ITEM #15500124
MFR #49-90-2200
Your Price$175.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2200

Packing - 1.2500 in Size, Polypropylene Material
MI ITEM #15500124
MFR #49-90-2200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.63/each(List $201.98)

Overview

Mfr description
49-90-2200 PACKOUT COMPACT DEBRIS SEPARA
  • LESS FILTER CLOGS. CONSISTENT SUCTION. TOTAL MOBILITY.
  • Accessory only: must be used with any common wet/dry vacuum
  • Separates 99% of common jobsite debris into separator, reducing vacuum filter clogs
  • Compact size delivers more mobility on, off, and around the jobsite
  • Compatible with all common wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” hose diameters
  • Fully compatible with the PACKOUT™ Modular Storage System
  • Capacity: 2.5 Gallons
  • Organized on-board storage for expandable hose and multi-fit adapter
  • Included multi-fit adapter fits common hose sizes: 1-1/4”, 1-7/8”, 2-1/2”
  • Included 1-7/8” x 6’ expandable hose
  • Transparent debris door shows remaining capacity and allows for easy disposal
  • Integrated Mounting Clips for secure attachment to Milwaukee® medium capacity wet/dry vacuums (0910, 0920, 0930)
  • Compatible with Caster Accessory Kit (49-90-2201)

Specifications

  • Square Size
    1.2500 in
  • Includes
    1-PACKOUT Compact Debris Separator, 1-6' Expandable Hose, 1-Multi-Fit Connection Adapter
  • Product Type
    Packing
  • Material
    Polypropylene
  • Weight
    7.30 lbs
  • Manufacturer Upc Number
    045242846740
  • UPC_NO
    045242846740
  • Additional Details
    The MILWAUKEE® PACKOUT™ Compact Debris Separator is an accessory that requires use with a wet/dry vacuum. When paired together, the Debris Separator provides LESS FILTER CLOGS, CONSISTENT SUCTION, and TOTAL MOBILITY. This Dust Separator is compatible with all common wet/dry vacuum brands with 1-1/4”, 1-7/8”, and 2-1/2” hose diameters and can hold up to 2.5 gallons of debris. By capturing and separating 99% of common jobsite debris before it reaches the vacuum, there is less downtime spent cleaning and changing filters, and more time working. With a compact size, PACKOUT™ compatibility, and organized onboard storage, the Debris Separator delivers more mobility on, off, and around the jobsite. When using with Milwaukee® medium capacity wet/dry vacuums (0910, 0920, 0930), the integrated mounting clips offer secure attachment to the vacuum. The optional Caster Accessory Kit (49-90-2201) includes (4) wheels that easily connect to the bottom of the Debris Separator, offering further maneuverability throughout the jobsite. The casters are a great add-on when using the PACKOUT™ Compact Debris Separator with other vacuums that do not offer PACKOUT™ capability or mounting clips. The included 6’ Expandable Hose, Multi-Fit Adapter, and transparent debris door provide an easy-to-use clean-up experience from start to finish.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text