Specifications
Details
- Features & Benefits• Pocket Flashlight with 3 FL1-rated brightness modes, High: 400 lumens with runtime up to 3 hours; Medium: 200 lumens with runtime up to 5 hours; Low: 100 lumens with runtime up to 8 hours • Turbo mode provides a powerful beam up to 1000-lumens in intervals of 60 seconds for quick inspections • Class 2 green laser pointer clearly pinpoints out-of-reach objects • On-the-go floodlight embedded in the underside of the mini flashlight provides wide area coverage • Strong magnetic end cap allows the light to be mounted for hands-free operation • Dual-directional clip attaches to hats and clothes securely • Rechargeable via USB-C with battery level indication
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)