Especificaciones
Dimensions
- Tamaño de la unidad1-1/2 pulg.
- Longitud total5.5000 pulg.
- Tamaño del enchufe3-15/16 pulg.
Details
- Recubrimiento de acabadoÓxido negro
- Número de Upc del fabricante697950338316
- Puntos de conexión6 PT
- Tipo de enchufeEstándar
- UPC_NO697950338316
Descripción general
Descripción del fabricante
86126 SKT;1-1/2;6PT;ESTÁNDAR;IMP;3-15/16
Datos de cumplimiento y seguridad
Haga clic en un icono a continuación para obtener más información sobre los datos de cumplimiento y seguridad
Literature & Catalogs
Martin Custom Metal CapabilitiesMartin Tool provides custom closed-die hammer and press forgings with precision machining and secondary services. Capabilities include heat treatment, inspection, and finishing to deliver high-strength, cost-effective components with exceptional quality and consistency.
View Literature
Martin Screw ConveyorsMartin screw conveyors maximize component life by preventing flight material buildup and operate safely by providing easy access points to high wear components.
View Literature
Martin Water Treatment Plastic ComponentsMartin offers a quality line of components used in wastewater treatment facilities. Plastic wastewater treatment components are designed primarily for sludge collection in rectangular clarifiers.
View Literature
