Especificaciones
Dimensions
- Peso0.54 lb
Details
- ColorNegro
- Compensación3M™ Arnés de la serie M Versaflo℮
- Tipo de arnésCubierta para la cabeza
- Número de Upc del fabricante50051131373278
- Tipos de productosAlmohadilla de confort
- Compatibilidad serie/sistemaSerie M
- UPC_NO50051131373278
Descripción general
- Solo para uso industrial/ocupacional. No apto para venta o uso por parte del consumidor.
- Para uso en todos los cascos Versaflo 3M™ de la serie M.
- Se fija al trinquete en la parte posterior del casco.
Datos de cumplimiento y seguridad
Literature & Catalogs
3M Abrasive Safety Flyer3M Cubitron 3 Portable Bonded Abrasives combined with 3M Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers safety with this solution.
View Literature
3M Amusement Park Solutions BrochureYour priority is productivity, 3M's priority is you.
View Literature
3M Welding Protection Aluminium Case StudyAutomotive lightweight construction places high demands on occupational health and safety.
View Literature
3M Solving Industry Challenges Thinsulate Automotive Case StudyWeight and Cost Reduction without Compromising Performance 3M Thinsulate Acoustic Insulation
View Literature
More resources
3M Solving Industry Challenges Acoustic Solutions Case Study
With people spending more time than ever in their cars, it comes as no surprise that drivers and passengers want the quiet quality found in their homes also to be found in the vehicles that carry them to their destination.
3M Plastics Automotive Case Study
Challenged by a major automotive OEM customer to find innovative ways to reduce parts weight without sacrificing mechanical or aesthetic properties, a leading global supplier of interior plastic trim components has achieved weight reductions of 5 -13% in a number of their key components.
