Especificaciones
Dimensions
- Tamaño de la broca4-1/2 pulg.
- Profundidad de taladrado10 pulg.
- Longitud total10 pulg.
- Roscas por pulgada11
Details
- Tipo de bitNúcleo
- Incluye(1) Broca Diamond Core
- Número de Upc del fabricante045242356980
- MaterialRecubierto de diamantes
- RPM Máx.5000 rpm
- Equipo de seguridad recomendadoGafas de seguridad
- UPC_NO045242356980
- GarantíaNinguna
Descripción general
- Para uso en mampostería, ladrillo y bloque sin refuerzo
- Profundidad de taladrado de 10 pulg.
- Diseñado para usarse en seco
- Rosca 11 de 5/8 pulg.
Datos de cumplimiento y seguridad
Literature & Catalogs
Milwaukee Cordless Solutions CatalogMilwaukee offers the industry's best coverage with service available anywhere, fast turn times for everyone, and the best warrant in industry.
View Literature
Milwaukee Heat Stress FlyerMilwaukee Bolt Cooling Solutions flyer highlights heat stress prevention, OSHA National Emphasis Program awareness, and jobsite safety strategies to reduce heat illness and fatalities. Features cooling PPE, hard hat accessories, hydration products, fans, and activation instructions for staying cool in high-temperature work environments.
View Literature
Milwaukee Metalworking GuideMilwaukee's Metalworking Solutions Guide highlights abrasives, cutting wheels, grinding discs, and stainless-steel cutting solutions for industrial metalworking applications. The brochure covers Ceramic+, Performance+, and metalworking abrasive products designed for cutting, grinding, material removal, and high-performance fabrication environments.
View Literature
Milwaukee Hand Tool SolutionsMilwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
View Literature
More resources
Milwaukee Bonded Abrasives Brochure
Abrasive Cutting & Grinding Solutions deliver the fastest cuts and unmatched productivity with Ceramic+ and Performance+ technology. Engineered for up to 2X faster material removal and up to 5X longer life in metal, they maximize efficiency and reduce changeouts.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
