Spécifications
Dimensions
- Poids17.00 lb
Aperçu
- La technologie d’engrenage hyponique brevetée est efficace jusqu’à 85 % dans tous les rapports et ne nécessite aucun ventilateur de refroidissement
- Le revêtement antimicrobien en poudre approuvé par la NSF 51 protège contre la croissance des bactéries, des moisissures et des champignons
- La conception de l’engrenage entièrement en acier hypoidique transmet le couple plus efficacement pour une densité de couple plus élevée dans une unité compacte
- La lubrification à la graisse sans entretien élimine les changements d’huile
- Conception compacte et légère dans un boîtier en aluminium résistant à la corrosion avec protection de lavage en option
- L’alésage creux rend l’installation et la modernisation rapides et faciles
- Fonctionnement extrêmement silencieux et en douceur idéal pour une utilisation commerciale
- Garantie de 2 ans
Données sur la conformité et la sécurité
Literature & Catalogs
Sumitomo Fortress Drop-in Food and Bev FlyerSumitomo Fortress Drop-In Solutions highlight stainless steel, washdown-ready gear reducers designed for food and beverage applications. These units improve hygiene, simplify installation, and provide reliable performance in demanding processing environments.
View flyer
Sumitomo Fortress Drop-In Food and Bev Canada FlyerSumitomo Fortress Drop-In Solutions (Canada) highlights stainless steel, washdown-ready gear reducers designed for food and beverage applications requiring reliable, hygienic performance. These drop-in units simplify retrofits, reduce maintenance, and deliver durable operation in demanding processing environments.
View flyer
Sumitomo Cyclo RetrofitsImprove reliability and efficiency by replacing that old large gearbox with a compact power dense Cyclo. Unlike geared designs, the Cyclo's reduction components operate in compression rather than shear, which results in exceptionally rugged and shock resistant performance.
View flyer- Sumitomo Cyclo 6000 Gearmotors and Speed Reducers
Sumitomo Cyclo 6000 Gearmotors and Speed Reducers
View flyer
More resources
Sumitomo Drive Technologies Mining Brochure
Sumitomo large industrial gearboxes deliver custom, drop-in, and retrofit drive solutions for mining and heavy-duty applications. Features include P4 Hansen, Cyclo, B4, and vertical gear units, SMART condition monitoring, repair services, and engineered upgrades to improve reliability, efficiency, and uptime.
Sumitomo Drive Technologies Forestry Brochure
Sumitomo Drive Technologies provides industrial gearbox solutions for forest products applications including conveyors, debarkers, chippers, kilns, and pulp and paper equipment. Featured products include PARAMAX 9000, Hansen P4, Cyclo 6000, B4 Cyclo, Optidrive VFDs, SMART condition monitoring, and custom drop-in retrofit solutions.