Spécifications
Détails
- Type d’alésageDroit
- Type d'embrayageEmbrayage à friction
- Engagement/libérationAir/ressort
- Type de produitEmbrayages pneumatiques
Aperçu
Description du fabricant
ALÉSAGE 917804 4H40 25MM , DE BASE, MÉTRIQUE, SPCL
Données sur la conformité et la sécurité
Cliquez sur une icône ci-dessous pour en savoir plus sur les données de conformité et de sécurité
Literature & Catalogs
Nexen Power Transmission Products FlyerNexen Group's Power Transmission line includes friction clutches, tooth clutches, clutch-brakes, torque limiters, and rotary brakes for controlled motion and overload protection. Designed for OEM and industrial applications, these products provide reliable torque transmission, stopping, and equipment safeguarding
View Literature
Nexen Making Safety Priority FlyerNexSafe certified rail brakes, rod locks, and servomotor brakes provide functional safety solutions for emergency stopping and holding applications. Designed with spring-engaged, air-released operation, they meet ISO 13849-1 standards with high reliability and performance levels up to PLe.
View Literature