Spécifications
Details
- Type de baseHuile minérale
- CertificationNSF H1
- CompositionPolyurée
- Épaississeur de graisseComplexe de lithium
- Type d’huileMinéral
- SériePoly HP-2
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Lubriplate Robotic EP-0 GreaseGlide through gears with ease. Our lithium complex, semi-fluidgrease is expertly crafted with PAO synthetic hydrocarbon fluids and mineral oil, ensuring enduring performance in all robotic gear cases.
View Literature
Lubriplate Worm Gear LubricantLubriplate PGO-FGL-460 is a 100% synthetic, NSF H1 registered worm gear lubricant for demanding food machinery applications. It delivers extended service life, superior oxidation resistance, biodegradability, and energy savings up to 7%.
View Literature
Lubriplate Food Grade GreaseLubriplate and Motion, two names you can trust for solutions to all of your food machinery lubrication needs. Together we have the products and the expertise needed to keep your machinery running smoothly year after year.
View Literature
Lubriplate FLG2In addition to delivering the unsurpassedanti-wear protection customers have to come to expect from Lubriplate H1 Food Grade Greases, the XTREMITY additive has revolutionized food grade greases by delivering extreme pressure application protection.
View Literature
More resources
Lubriplate Water & Wastewater Treatment
Lubriplate Synthetic Air Compressor & Blower Fluids. Aeration. Separation. Oxidation.
Keep Production Going with Lubriplate and Perma
Perma STAR VARIO LONG RANGE delivers wireless lubrication monitoring and control through LoRaWAN connectivity and the perma CONNECT platform. It enables remote status updates, automated alerts, and maintenance across facilities up to 2 km away.