1-800-526-9328
Support Center
Français
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UC205-25MM
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 34 mm Width, Set Screw Locking
MI ITEM #
07149779
MFR #
UC205-25MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UC205-25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UC205-25MM
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 34 mm Width, Set Screw Locking
MI ITEM #
07149779
MFR #
UC205-25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
25 mm
Outside
Diameter
52 mm
Overall Width
34 mm
Details
Bore Type
Straight
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Overview
Mfr description
UCPL 205 25MM PB-SETSCR LOCK-LOW SHFT HT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought