Spécifications
Dimensions
- Longueur totale0.91 po
Details
- CouleurBleu
- Numéro CUP du fabricant00051128589656
- CUP_NON00051128589656
Aperçu
- Pour usage industriel/professionnel seulement. Ne pas vendre ou utiliser par le consommateur.
- Le baril en nylon bleu isolé avec coutures buttes assure un maintien sûr et offre une performance fiable
- Le manchon en laiton sans couture conçu en entonnoir permet l’insertion facile des fils
- La languette annulaire de style standard s’ajuste autour du montant
- Taille de goujon n° 10
- Convient aux fils de calibre 16 à 14 AWG
- Fabriqué en cuivre électrolytique pour une bonne conductivité et doté d’un placage en étain pour une résistance à la corrosion
- Résiste à une plage de température de -40 à 105 °C (-40 à 221 °F)
- 600V-rated pour les câbles de construction et 1000V pour les panneaux, les luminaires ou les luminaires
- Homologué UL, certifié CSA et conforme à RoHS 2011/65/EU
- 100/carton, 500/caisse
Données sur la conformité et la sécurité
Literature & Catalogs
3M Abrasive Safety Flyer3M Cubitron 3 Portable Bonded Abrasives combined with 3M Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers safety with this solution.
View Literature
3M Amusement Park Solutions Brochure3M provides industrial and safety products designed to enhance productivity and protect workers in amusement park applications. The lineup includes head, eye, hearing, respiratory, welding, and fall protection solutions engineered for comfort, performance, and reliability.
View Literature
3M Welding Protection Aluminium Case StudyAutomotive lightweight construction places high demands on occupational health and safety.
View Literature
3M Solving Industry Challenges Thinsulate Automotive Case StudyWeight and Cost Reduction without Compromising Performance 3M Thinsulate Acoustic Insulation
View Literature
More resources
3M Solving Industry Challenges Acoustic Solutions Case Study
With people spending more time than ever in their cars, it comes as no surprise that drivers and passengers want the quiet quality found in their homes also to be found in the vehicles that carry them to their destination.
3M Plastics Automotive Case Study
Challenged by a major automotive OEM customer to find innovative ways to reduce parts weight without sacrificing mechanical or aesthetic properties, a leading global supplier of interior plastic trim components has achieved weight reductions of 5 -13% in a number of their key components.