Motion
DMG-06-3C12-5090

YUKEN
DMG-06-3C12-5090

Manual Directional Valve
MI ITEM #08464564
MFR #DMG-06-3C12-5090
Price$1,933.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DMG-06-3C12-5090

Manual Directional Valve
MI ITEM #08464564
MFR #DMG-06-3C12-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,933.65/each

Specifications

Details

  • Maximum Operating Pressure
    31.5 psi

Overview

Mfr description
DMG-06-3C12-5090 MANUAL DIRECTIONAL
  • ・Manual directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291 gal/min)\n・CETOP D03, D05, D07, D08, D10 \n\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought