Motion
7000036205 3M FILAMENT REINFORCED ELECTRICAL TAPE 1339, 3/4 IN X 60 YD

3M
7000036205 3M FILAMENT REINFORCED ELECTRICAL TAPE 1339, 3/4 IN X 60 YD

3M™ Filament Reinforced Electrical Tape 1339, 3/4 in x 60 yd, 48 Rolls/Case
MI ITEM #09459478
MFR #7000036205 3M FILAMENT REINFORCED ELECTRICAL TAPE 1339, 3/4 IN X 60 YD
Price$57.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000036205 3M FILAMENT REINFORCED ELECTRICAL TAPE 1339, 3/4 IN X 60 YD

3M™ Filament Reinforced Electrical Tape 1339, 3/4 in x 60 yd, 48 Rolls/Case
MI ITEM #09459478
MFR #7000036205 3M FILAMENT REINFORCED ELECTRICAL TAPE 1339, 3/4 IN X 60 YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.36/each

Specifications

Details

  • Adhesive Material
    Acrylic
  • Color
    Transparent
  • Manufacturer Upc Number
    00054007081876
  • UPC_NO
    00054007081876

Overview

Mfr description
7000036205 3M FILAMENT REINFORCED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable, solvent-resistant, high temperature filament tape with acrylic adhesive
  • Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibers
  • Low stretch, high tensile and edge-tear resistant
  • Excellent for anchoring lead wires to banding coils and end-turn taping
  • UL recognized for use at temperatures to 266°F (130°C)
  • 6.5 mil film thickness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought