Specifications
Details
- ColorTransparent
- Manufacturer Upc Number50051115257044
- UPC_NO50051115257044
Overview
Mfr description
7100138682 3M POLYSTYRENE INSULATION
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for bonding expanded polystyrene foams (EPS)
- Extended working time of one to 60 minutes
- Forms a bond stronger than the polystyrene foam
- Bonds polystyrene without dissolving or degrading
- Sprays with a lace pattern optimized for foam bonding
- Provides professional, industrial strength bonding for demanding applications