BANNER ENGINEERING CORP S4BR30-1050-S
S4B Type 4 Safety Light Curtain, Receiver; Resolution: 30 mm; Range: 12 m (40 ft); Defined Area: 1050 mm (41.3 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cordset/M12 Pigtail Ordered Separately