Specifications
Details
- Product TypeCompact Air Cylinders
Overview
Mfr description
CQSLC25-25DM C(D)QS, COMPACT
- Standard double acting single rod
- Bore sizes: 12, 16, 20, 25 (mm)
- Strokes from 5mm through 300mm depending upon bore size
- Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
- Variety of switches and a variety of lead wire lengths