Motion
SY7120-5WOU-02N

SMC CORP OF AMERICA
SY7120-5WOU-02N

Sy7000, 5 Port Solenoid Valve, All Types
MI ITEM #10423872
MFR #SY7120-5WOU-02N
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7120-5WOU-02N

Sy7000, 5 Port Solenoid Valve, All Types
MI ITEM #10423872
MFR #SY7120-5WOU-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.54/each

Overview

Mfr description
SY7120-5WOU-02N SY7000, 5 PORT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought