Specifications
Details
- Manufacturer Upc Number045242571024
- UPC_NO045242571024
Overview
Mfr description
49-25-1251 MILWAUKEE OPEN-LOK 1-1/8" TI
- TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
- TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- For use in Thin Metal applications: copper, aluminum, nails, PVC and drywall
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-1/8" Cutting Width
- 2-3/16" Max Plunge Depth
- 1 Pack