Specifications
Details
- Maximum Operating Pressure31.5 psi
Overview
Mfr description
DSHG-10-2B40A-T-A120-4390-L DIR VALVE PI
- ・CETOP D10 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n