AMERICAN INDUSTRIAL HEAT AA-824-1.5-4-TP
Heat Exchanger - AA Series, 2 Pass, 4.13 in Shell Dia, 1.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.250 Tube Side, Max Flow 20 gpm shell / 38.0 gpm Tube, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket