TOPWORX 7D-43658-DCA
Model 7D Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT without LED Contact Form, 2.2 mm, 0.090 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A, Side entry 360° adjustable No conduit hub Outlet Position, Stainless Steel Material