Spécifications
Dimensions
- Ligne centrale de la base à l’alésage3.7500 po
- Largeur de la base4-3/4 po
- Longueur du boulon du centre au centre9.3125 à 11.3125 po
- Bore Diameter3-3/16 po
- Overall Height7.5000 po
- Overall Length13.8125 po
- Largeur totale5.1406 po
Details
- Type d’alésageDroit
- Type d’expansionRoulement sans expansion (fixe)
- Revêtement de finitionRevêtement en poudre
- Construction du logementSolide
- Matériau du boîtierFonte
- Dispositif de verrouillageMontage sur adaptateur
- Type de verrouillageAdaptateur
- Type de lubrificationRaccord de lubrification
- Rpm max.1400 tr/min
- Type de montageBase 4-Bolt
- Nombre de trous de montage4
- Type de produitUnités de roulement de rouleau de bloc d’oreiller
- Capacité de charge dynamique radiale82000 lbf
- Capacité de charge statique radiale91900 lbf
- Type de jointJoint de contact
- Série6000
- Normes respectéesANSI/ABMA STD 9-1990
- Type de roulementRouleau sphérique
- CUP_NON793699907063
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Regal Rexnord Copra Fans Compact and Efficient BrochureCOPRA fans are compact, high-efficiency solutions specifically engineered to meet the demanding performance and space requirements of modern data centers. Designed with a short axial length, advanced aerodynamic impeller technology, and sustainable materials, they deliver reliable, energy-efficient operation while minimizing footprint and downtime.
View Literature
Eaton Standard Cast Pipeline Strainers BrochureCOPRA fans are compact, high-efficiency solutions specifically engineered to meet the demanding performance and space requirements of modern data centers. Designed with a short axial length, advanced aerodynamic impeller technology, and sustainable materials, they deliver reliable, energy-efficient operation while minimizing footprint and downtime.
View Literature
Regal Rexnord Why Choose Rexnord Addax Cooling Tower Brakes FlyerWhy Choose Rexnord Addax Cooling Tower Brakes highlights a simple, low‑maintenance design that safely isolates fans, eliminates unsafe free‑wheeling practices, and enables rapid shutdown during storms. With corrosion‑resistant 316 stainless components, universal mounting, and remote actuation, Addax maximizes safety and uptime.
View Literature
Regal Rexnord Stay Cool with Cooling Tower Powertrain Solutions FlyerStay Cool with Cooling Tower Powertrain Solutions highlights integrated Falk gear drives, Addax composite couplings and brakes, Marathon motors, and Perceptiv monitoring designed to improve reliability, reduce vibration, and extend equipment life in demanding cooling tower environments.
View Literature
More resources
Regal Rexnord Marathon Powertrain Solutions for Cooling Towers Brochure
Powertrain Solutions for Cooling Towers are designed to thrive in harsh environments, minimizing vibration and resisting water, humidity, and chemicals while delivering peak performance. Featuring Falk gear drives, Addax brakes, and Marathon motors, they enhance reliability and reduce total cost.
Regal Rexnord Traveling Water Screen System for Cooling Towers Flyer
The Cambridge Regal Rexnord Traveling Water Screen System manual provides installation and operational guidance for cooling tower filtration equipment. It outlines system components, maintenance procedures, and safety considerations to ensure efficient debris removal and reliable performance.