Aperçu
- Satisfait ou dépasse la norme ISO 16028
- Appuyer-pour-connecter
- Le verrou de manchon standard empêche tout débranchement accidentel
- Anneaux d’identification de couleur disponibles pour aider à prévenir le croisement des lignes
- Matériau standard : acier au carbone haute résistance avec placage Guardian SealMC, un tout nouveau niveau de résistance à la corrosion avec une protection RR d’au moins 720 heures
- Le placage Guardian SealTM est sans nickel, sans solvant et répond aux exigences mondiales RoHS, ELV et REACH
- Matériau d’étanchéité standard : NBR+AU
- Applications et marchés : hydraulique et transfert de fluides, équipement de construction, équipement agricole, véhicules utilitaires, véhicules routiers, station stationnaire sur site, hydraulique et transfert de fluides
- Interchangeable avec les accouplements HTMA de taille 3/8"
- Fabricant : Eaton
Données sur la conformité et la sécurité
Literature & Catalogs
Danfoss Hansen FD83 Thermal ManagementThermal management applications are increasingly used in a wide variety of industries, including energy storage, renewable energy, medical equipment, electric vehicle charging systems, and IT.
View Literature
Danfoss Hansen FD83 Operators ManualDanfoss Hansen FD83 manual provides step‑by‑step instructions for properly connecting and disconnecting the couplings used in data center applications. It emphasizes correct alignment, valve operation sequence, and safety precautions to prevent leakage, pressure issues, and equipment damage during use.
View Literature
Danfoss Hansen Universal Quick Disconnect for Data CentersDanfoss Hansen UQD is designed for thermal management applications, available in 4 sizes and has 2 color options. It complies with OCP (Open Compute Project) and exceeds requirements of specified performance characteristics.
View Literature
Danfoss Hansen Universal Quick Disconnect Blind Mate for Data CentersThe Danfoss Hansen Universal Quick Disconnect Blind‑Mate (UQDB) coupling is designed for data center liquid cooling applications, providing a secure, self‑aligning blind‑mate connection that meets Open Compute Project (OCP) specifications. Its spill‑free flat-face design, stainless steel construction, and high flow performance help ensure reliable, leak‑free operation in mission‑critical thermal management systems.
View Literature
More resources
Danfoss Hansen OCP ORV3 Blind Mate Quick Connector for Data Centers
Danfoss Hansen OCP Open Rack V3 Blind Mate Quick Connector (BMQC) has been designed with OCP (Open Compute Project) community to set industry standard for thermal management application in data centers.
Danfoss Hansen FD83 Series Coupling for Data Centers
Danfoss Hansen's FD83 coupling is designed for fluid transfer and electronics cooling applications where full flow, fluid compatibility and safety are essential.