SYSTEM PLAST LSS100H-02-S34L8R
Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.9400 in Base Diameter, Two Lag Holes, 8.8200 in OAL, Stainless Steel Stem, Stainless Steel Base