GATES RUBBER CO 1X100 CHEM+ XLPE 200SD BLACK
Chem Master™ Plus XLPE (150-200) SD Industrial Hose - 1 in Inner Diameter, 200 psi Working Pressure, Chemical Type, Modified Cross-linked Polyethylene Tube Material, EPDM Rubber Cover Material, 100 ft Length