Spécifications
Détails
- Type d’adaptateurCoude 90°
- MatérielAcier
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Danfoss Hansen Universal Quick Disconnect for Data CentersDanfoss Hansen UQD is designed for thermal management applications, available in 4 sizes and has 2 color options. It complies with OCP (Open Compute Project) and exceeds requirements of specified performance characteristics.
View Literature
Danfoss Hansen Universal Quick Disconnect Blind Mate for Data CentersThe Danfoss Hansen Universal Quick Disconnect Blind‑Mate (UQDB) coupling is designed for data center liquid cooling applications, providing a secure, self‑aligning blind‑mate connection that meets Open Compute Project (OCP) specifications. Its spill‑free flat-face design, stainless steel construction, and high flow performance help ensure reliable, leak‑free operation in mission‑critical thermal management systems.
View Literature
Danfoss Hansen OCP ORV3 Blind Mate Quick Connector for Data CentersDanfoss Hansen OCP Open Rack V3 Blind Mate Quick Connector (BMQC) has been designed with OCP (Open Compute Project) community to set industry standard for thermal management application in data centers.
View Literature
Danfoss Hansen FD83 Series Coupling for Data CentersDanfoss Hansen's FD83 coupling is designed for fluid transfer and electronics cooling applications where full flow, fluid compatibility and safety are essential.
View Literature
More resources
Danfoss Hansen FD83 Full Flow Quick Disconnect Coupling for Data Centers
Constructed from 303 stainless steel with EPDM seals, Danfoss Hansens FD83 offers high corrosion resistance and broad fluid compatibility.
Danfoss Hansen Aluminium Flat Face ADB Coupling for Data Centers
Danfoss Hansen Aluminium Flat Face ADB Coupling designed for data center cooling applications. It emphasizes lightweight aluminum construction, flat-face design to minimize fluid loss and contamination, and enhanced safety features for reliable connection and disconnection in mission‑critical environments. The coupling supports efficient thermal management systems by delivering high performance, durability, and reduced downtime in data center operations.