SYSTEM PLAST VG-511H-03-S58-L5T
Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511H-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, One Lag Hole, 6.1500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base