Spécifications
Dimensions
- Alésage Diamètre22.0000 po
- Largeur totale4.1250 po
Détails
- Type de produitEnsembles complets de roulements à rouleaux coniques
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Engineered Solutions for Conveyor Applications with TimkenThe Timken Company offers a full range of products for the unique needs of your conveyor system. We can engineer customized solutions and bearing configurations that meet the demands and challenges of your applications from multi-point sealing solutions and locking combinations to flingers and housing and mounting options. Plus, with our assemble-to-order model, we can build your mounted bearing faster allowing us to quickly respond and reduce lead times.
View flyer
Motion Cement Capabilities BrochureProvides dependable solutions for cement operations in rugged environments, offering high-quality products and tailored services to reduce downtime. Portfolio includes bearings, power transmission, material handling, fluid power, hose, electrical, and industrial supplies from trusted suppliers.
View literature
Timken Aggregate Blue Ribbon V-Belts Case StudyAn aggregate company contacted Timken Belts with concerns about belt wear life on their 8 shaker screen decks. Each shaker screen deck utilized 4-8 of the competitor's belts.
View case study
Timken Mounted Solid-Block Spherical Roller BearingTimken Solid-Block Mounted Spherical Roller Bearings feature cast stainless steel housings designed to withstand harsh, washdown, and corrosive environments. They offer versatile sealing, shaft-locking options, and misalignment capability for demanding applications such as food processing, marine, and wastewater industries.
View flyer
More resources
Timken IP69K Hygienic Mounted Ball Bearings
Fully stainless bearings with IP69K water and dust protection rating without the use of an end cover for food and beverage applications.
Timken Corrosion-Resistant Deep Groove Ball Bearings
Food and beverage manufacturers and producers need premium products that deliver machinery uptime and food safety. You can meet these challenges head-on with Timken corrosion-resistant deep groove ball bearings. Improve food safety, reduce maintenance, decrease unplanned downtime, increase overall productivity.