Motion
280-EV6151V-CH-20

PIP PROTECTIVE IND.PROD.
280-EV6151V-CH-20

280-EV6151V-CH-20 JSP EVO6151 ASCEND CLI
N° D’ARTICLE MI14329706
N° MFR280-EV6151V-CH-20
Price 104.33 $/chacun
Appuyez sur l’image pour l’afficher
La photo peut ne pas représenter l’article réel. Consultez le nom et les spécifications du produit pour tous les détails.

PIP PROTECTIVE IND.PROD.
280-EV6151V-CH-20

280-EV6151V-CH-20 JSP EVO6151 ASCEND CLI
N° D’ARTICLE MI14329706
N° MFR280-EV6151V-CH-20

Disponibilité :
En stock
Commande d’usine
Expédition
Le délai d’expédition peut varier. Motion le représentant vous en informera.
This product requires a Quote Request and may take longer to process and ship
Price de 104.33 $/chaque

Specifications

Details

  • Additional Details
    The EVO® 6100 Ascend™ Safety Helmets are the latest edition to the head protection line from JSP®. The EVO® 6151 Ascend™ includes an integrated 4-point adjustable chinstrap with quick release buckle and an EPS (Expanded Polystyrene) liner that absorbs vertical, frontal, lateral, and dorsal shock for hazards that may occur when working at heights.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Yellow
  • Manufacturer Upc Number
    5038428319492

Overview

Mfr description
280-EV6151V-CH-20 JSP EVO6151 ASCEND CLI
  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Chamlon™ sweatband
  • Universal accessory slots accepts virtually any competitors' accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class E requirements
  • Also meets the ANSI requirements for Reverse Donning and Lower Temperature

You May Also Like

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Literature & Catalogs

Customers Also Bought