Setup Clamps and Wedges

Motion carries a variety of setup clamps and wedges for supporting and securing materials. Choice of type, material, and overall length.
FILTER
TYPE
OVERALL LENGTH
MATERIAL
OVERALL HEIGHT
OVERALL WIDTH

29 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Williams Tools WG-6
Williams Tools  WG-6
WG-6 Set Up Wedge - Overall Length: 6", Overall Width: 1-1/4", Overall Height: 3/4"
MI ITEM #02908606
MFR #WG-6
In stock
$21.97/each
Williams Tools WG5
Williams Tools  WG5
WG-5 Set Up Wedge - Overall Length: 5", Overall Width: 1", Overall Height: 1/2"
MI ITEM #02770584
MFR #WG5
In stock
$16.62/each
Ajax Tool Works, Inc. 875
Ajax Tool Works, Inc.  875
Wedge - Steel, Overall Length: 11", Overall Width: 7/8", Overall Height: 7/8"
MI ITEM #02698727
MFR #875
Factory Order
$19.49/each
Ajax Tool Works, Inc. 882
Ajax Tool Works, Inc.  882
Wedge - Overall Length: 6", Overall Width: 1"
MI ITEM #03653406
MFR #882
In stock
$14.09/each
Ajax Tool Works, Inc. 886
Ajax Tool Works, Inc.  886
Wedge - Overall Length: 10", Overall Width: 1-1/2"
MI ITEM #03653407
MFR #886
Factory Order
$40.25/each
Ajax Tool Works, Inc. 888
Ajax Tool Works, Inc.  888
Wedge - Overall Length: 12", Overall Width: 2"
MI ITEM #03653409
MFR #888
Factory Order
$71.79/each
Ajax Tool Works, Inc. 884
MI ITEM #02698798
MFR #884
Factory Order
$25.35/each
Armstrong Tools 79-496
Armstrong Tools  79-496
Set Up Wedge - Overall Length: 6", Overall Width: 1-1/4"
MI ITEM #01535829
MFR #79-496
Factory Order
Quote Required
Williams Tools WG-3
Williams Tools  WG-3
WG-3 Set Up Wedge - Overall Length: 3", Overall Width: 1", Overall Height: 1/4"
MI ITEM #02887842
MFR #WG-3
In stock
$10.66/each
Ajax Tool Works, Inc. 876-BC
Ajax Tool Works, Inc.  876-BC
Wedge Banana - Overall Length: 12", Overall Width: 13/16", Overall Height: 13/16"
MI ITEM #04257317
MFR #876-BC
Factory Order
$216.82/each
Armstrong Tools 79-493
Armstrong Tools  79-493
Set Up Wedge - Overall Length: 3", Overall Width: 1"
MI ITEM #01535827
MFR #79-493
Factory Order
Quote Required
Ajax Tool Works, Inc. 876
MI ITEM #02698756
MFR #876
Factory Order
$22.35/each
Carr Lane Manufacturing Co CLR-1875-304-ASC
Carr Lane Manufacturing Co  CLR-1875-304-ASC
Swing Clamp - Steel, Overall Length: 6.57", Thread Size: M16x14, M50x1.5
MI ITEM #03362441
MFR #CLR-1875-304-ASC
Factory Order
Quote Required
Ajax Tool Works, Inc. 887
MI ITEM #02698831
MFR #887
Factory Order
$54.77/each
Martin 1058
Martin  1058
Martin 1058 DOLLY BLOCK
MI ITEM #01269647
MFR #1058
Factory Order
$73.49/each
Ajax Tool Works, Inc. 881
Ajax Tool Works, Inc.  881
Wedge - Steel, Overall Length: 3", Overall Width: 3/4", Overall Height: 1/4"
MI ITEM #04208655
MFR #881
Factory Order
$12.53/each
Martin 1067
Martin  1067
Martin 1067 DOLLY BLOCK
MI ITEM #01269693
MFR #1067
Factory Order
$75.17/each
Collis Toolholder Corp 67804
Collis Toolholder Corp  67804
Setup Clamp or Wedge, Stud Size: 4", Overall Length: 8-1/4"
MI ITEM #03692694
MFR #67804
Factory Order
Quote Required
Martin 1065
Martin  1065
Wedge - Overall Length: 4-27/64 in, Overall Width: 2-1/2 in
MI ITEM #03714476
MFR #1065
Factory Order
$74.99/each
Martin 1061
Martin  1061
Martin 1061 DOLLY BLOCK
MI ITEM #01269684
MFR #1061
Factory Order
$67.80/each
Martin 1070
Martin  1070
Martin 1070 DOLLY BLOCK
MI ITEM #01269716
MFR #1070
Factory Order
$101.91/each
Martin 1057
Martin  1057
Martin 1057 LIGHT DUTY TOE DOLLY
MI ITEM #02302724
MFR #1057
Factory Order
$73.49/each
Martin 1058S
Martin  1058S
Martin 1058S SHRINKING DOLLY-SERRATED
MI ITEM #02302725
MFR #1058S
Factory Order
$73.49/each
Martin 1059
Martin  1059
Martin 1059 DOLLY BLOCK
MI ITEM #01269656
MFR #1059
Factory Order
$61.72/each
Showing 1-24 of 29