FENNER DRIVES 2709
Eagle® Fractional HP - V Belting - 3L - Twin Size, Number of Sections 2, 0.9375 in Top Width, 0.2656 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range