Spécifications
Détails
- Débit maximum375.49943808 L/min
- Type d’arbreDroite détrompée
Aperçu
- Durée de vie plus longue
- Efficacité volumétrique exceptionnelle
- Conçu pour les applications haute pression et haute vitesse
Données sur la conformité et la sécurité
Literature & Catalogs
Vickers by Danfoss Proportional Valves1. Control function - direction, flow, and pressure 2. Performance levels - standard high, and servo 3. Onboard electronics - with (KB model) and without (K model) 4. Complete size range - D03-D10 (NG6-NG32) 5. Wide variety of supporting electronics
View flyer
Vickers by Danfoss Industrial CylindersAvailable in standard or custom-engineered models, Vickers by Danfoss industrial cylinders offer quality, variety, and features to meet the needs of the most demanding applications around the world. Danfoss' cylinders are found in the harshest environments including offshore drilling rigs, steel mills, bridges, and hydropower gates.
View flyer