Spécifications
Détails
- Détails supplémentairesUtilisé pour éliminer la saleté de l’intérieur à l’aide de lanceurs sous pression et de buses compatibles. Les projectiles en mousse Gates MegaClean balayeront la surface intérieure du tuyau, emprisonnant les fines particules de saleté libre et d’autres contaminants avec eux. À 20–30 pour cent de plus que le diamètre intérieur du tuyau, ces projectiles ne laissent derrière eux qu’un tuyau vraiment propre de l’intérieur vers l’extérieur.
- Pays d’origineÉtats-Unis
- DescriptionÉQUIPEMENT ET PIÈCES MC-L20 - MEGACLEAN
- Code d’harmonisation8467.19.5090
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
Gates Chain Distribution Success StoryA distribution facility faced conveyor downtime due to uneven roller chain stretching, causing shutdowns and high maintenance costs. Converting to Gates Poly Chain GT Carbon synchronous belts eliminated stretching, reduced maintenance, and delivered significant cost savings.
View Literature
Gates Power Transmission CatalogIf it runs, we can help it run better. Gates is a global leader in power transmission and fluid power products and services. View the entire Gates catalog here.
View Literature
Gates Power Round & Round Endless Sell Sheet Material Handling FlyerMXT-XTP is an exciting addition to the Gates MegaSys product portfolio. It enhances system performance and durability while meeting the rigorous demands of today's hydraulic applications.
View Literature
Gates Poly Chain GT Carbon Sell Sheet Material Handling FlyerThis revolutionary synchronous belt is as strong as roller chain, width-for-width, without maintenance requirements such as lubrication and tensioning.
View Literature
More resources
Gates PT Engineering Support Sell Sheet Material Handling Flyer
Gate's power transmission product application engineers offer free assistance to help you improve the performance of your industrial belt drives. They can address a variety of common questions, as well as helping to solve challenges that are unique to your particular application.
Gates MXT-XTP Sell Sheet Material Handling Flyer
MXT-XTP is an exciting addition to the Gates MegaSys product portfolio.