Aperçu
Description du fabricant
MOTEUR À ENGRENAGES 3049 C.C. 12V 40 PO-LB 250RPM RT
Help us improve this product
Données sur la conformité et la sécurité
Cliquez sur une icône ci-dessous pour en savoir plus sur les données de conformité et de sécurité
Literature & Catalogs
Bodine Wash-Down Stainless Steel Worm Gearmotors FlyerBodine�s 42B hypoid brushless DC hollow-shaft gearmotors deliver high torque and energy-efficient performance for conveyors, gates, and packaging equipment. With IP66 protection and hardened steel gears, they ensure durable, low-maintenance operation.
View Literature
Bodine Hypoid BLDC Gearmotors FlyerThe new type 42B-25H2 and 42B-30H3 hypoid gearmotors combine our all new high-performance 42B brushless DC motor with our two hypoid gearheads.
View Literature
Bodine Hypoid AC Gearmotors FlyerBodine 42R6 hypoid AC inverter-duty gearmotors combine a high-performance TENV motor with efficient hypoid gearheads for reliable, high-torque operation. They feature energy-efficient hypoid gearing, hollow-shaft design, and flexible mounting for industrial conveyors and automation.
View Literature