Spécifications
Details
- Type de produitJoints de roulement
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
SKF Protected for Superior Field Performance BrochureSKF Explorer Sealed Spherical Roller Bearings are designed to deliver superior performance in harsh, contaminated environments, combining high load capacity with integrated sealing and premium lubrication. They reduce maintenance, extend service life, and improve reliability in demanding industrial applications.
View brochure
SKF Mounted Roller Bearing Line CardSKF Mounted Spherical Roller Bearing Units are robust, ready-to-mount, factory assembled, lubricated and sealed units designed for simple installation and easy alignment. Featuring ConCentra and set screw units, radial lip seals, and expanded housing sizes, they provide reliable shaft-ready solutions for conveyors, fans, bucket elevators, and wastewater equipment.
View flyer
SKF Maintenance Free Bearing Solutions FlyerSKF PEER FaBXTREME maintenance-free bearing units are designed for food and beverage processing, bottling, and washdown environments. Featuring stainless steel construction, FDA-compliant sealing, Mobil FM222 grease, extended inner rings, and drop-in replacement designs to eliminate downtime and reduce service costs.
View flyer
SKF Food Safety and Reliability BrochureSKF's Three Barrier Solution for paper mills enhances bearing reliability in highly contaminated, wet environments. Combining advanced sealing, optimized lubrication, and durable bearing technology, it minimizes water ingress, reduces premature failures, extends service life, and lowers maintenance and downtime costs in critical roll applications.
View brochure
More resources
SKF Food Line Ball Bearings for Non-corrosive Environments Brochure
SKF Food Line Deep Groove Ball Bearings feature corrosion-resistant materials, food-grade grease, and hygienic sealing solutions designed for washdown and high-moisture food processing environments. They help prevent contamination, reduce relubrication needs, extend service life, and support strict food safety and compliance standards.
SKF Explorer Spherical Roller Bearings Brochure
SKF Explorer Sealed Spherical Roller Bearings are engineered for heavy loads and contaminated environments, combining high-capacity roller design with integrated contact seals and premium grease. They extend service life, reduce maintenance, prevent contaminant ingress, and improve reliability in demanding industrial applications.