SYSTEM PLAST VG-511-04-S58-L3
Medium Duty Articulating Leveler - VG-511 Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 4.5200 in OAL, Stainless Steel Stem, Reinforced Polyamide Base