Spécifications
Details
- Type de produitCorde de barrière et chaîne
Aperçu
- Compatible avec le serpent à chaîne haute vitesse M12 FUEL™ 1-1/4” à 2” tuyaux
- Procure un nettoyage d’un mur à l’autre qui peut s’attaquer aux blocages et aux accumulations de saletés
- Les pinces à chaîne standard sont mieux utilisées dans les tuyaux en PVC ou fragiles
- Vis de fixation en acier inoxydable pour une résistance à la corrosion
- Compatible avec les machines à arbre flexible 1/4” concurrentes
- Capacité de naviguer dans les tés et les virages
- Accessoires supplémentaires disponibles : 1-1/4” – 1-1/2” carbure (48-53-3035), 2” carbure (48-3-3036), câble de rechange (48-53-2519), tête pénétrante pour graisse (48-53-3028)
Données sur la conformité et la sécurité
Literature & Catalogs
Milwaukee Cordless Solutions CatalogMilwaukee offers the industry's best coverage with service available anywhere, fast turn times for everyone, and the best warrant in industry.
View Literature
Milwaukee Heat Stress FlyerMilwaukee Bolt Cooling Solutions flyer highlights heat stress prevention, OSHA National Emphasis Program awareness, and jobsite safety strategies to reduce heat illness and fatalities. Features cooling PPE, hard hat accessories, hydration products, fans, and activation instructions for staying cool in high-temperature work environments.
View Literature
Milwaukee Metalworking GuideMilwaukee's Metalworking Solutions Guide highlights abrasives, cutting wheels, grinding discs, and stainless-steel cutting solutions for industrial metalworking applications. The brochure covers Ceramic+, Performance+, and metalworking abrasive products designed for cutting, grinding, material removal, and high-performance fabrication environments.
View Literature
Milwaukee Hand Tool SolutionsMilwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
View Literature
More resources
Milwaukee Bonded Abrasives Brochure
Abrasive Cutting & Grinding Solutions deliver the fastest cuts and unmatched productivity with Ceramic+ and Performance+ technology. Engineered for up to 2X faster material removal and up to 5X longer life in metal, they maximize efficiency and reduce changeouts.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog