Spécifications
Détails
- Détails supplémentairesLes matrices Gates sont conçues et usinées avec précision pour fonctionner avec les sertisseuses autorisées Gates afin de livrer des assemblages de qualité d'usine sur le terrain.
- Pays d’origineÉtats-Unis
- DescriptionFP18M JEU DE MATRICES POWERCRIMP 2001 DE 18 MM
- À utiliser avecFinn Power
- Code d’harmonisation8466.94.8585
- Types de produitsEnsemble de matrices
- SérieSérie Finn Power
Aperçu
- Ensembles de sertissage pour tuyau tressé de 3/8 po et 1/2 po
- Consultez eCrimp eCrimp pour obtenir des informations détaillées sur les ferrules et les données de sertissage pour vos besoins spécifiques
Données sur la conformité et la sécurité
Literature & Catalogs
Gates Chain Distribution Success StoryA distribution facility faced conveyor downtime due to uneven roller chain stretching, causing shutdowns and high maintenance costs. Converting to Gates Poly Chain GT Carbon synchronous belts eliminated stretching, reduced maintenance, and delivered significant cost savings.
View case study
Gates Power Transmission CatalogIf it runs, we can help it run better. Gates is a global leader in power transmission and fluid power products and services. View the entire Gates catalog here.
View brochure
Gates PT Engineering Support Sell Sheet Material Handling FlyerGate's power transmission product application engineers offer free assistance to help you improve the performance of your industrial belt drives. They can address a variety of common questions, as well as helping to solve challenges that are unique to your particular application.
View flyer
Gates MXT-XTP Sell Sheet Material Handling FlyerMXT-XTP is an exciting addition to the Gates MegaSys product portfolio.
View flyer
More resources
Gates MXT-XTP Sell Sheet Equipment Rental Flyer
MXT-XTP is an exciting addition to the Gates MegaSys product portfolio. It delivers enhanced performance, durability, and reliability to meet the evolving demands of modern hydraulic applications.
Gates Data Master Megaflex Data Center Cooling Hose Sell Sheet
Choose Data Master Megaflex for large diameter cooling that can't afford contamination. Featuring a zinc-free, peroxide-cured EPDM tube, this innovative hose allows faster coolant flow, best-in-class coolant compatibility and avoids contamination over time. Unlike PVC and stainless-steel options, Gates MegaFlex cover reduces kinking and offers field serviceable convenience, perfect for expansive operations that need to move fast and stay ahead.