Spécifications
Dimensions
- Alésage Diamètre1-5/8 po
Détails
- Numéro CUP du fabricant4547359911626
- Type de produitRoulements d'insert de bille
- CUP_NON4547359911626
Aperçu
Données sur la conformité et la sécurité
Literature & Catalogs
NTN Food & Bev Pumpkin Hammermill Success Report FlyerProducers of pumpkin-based products rely on hammermills to chunk pumpkins for processing.
View flyer
NTN Sentinel A 2201 Food and Beverage CatalogNTN's Sentinel Series is a premium line of corrosion-resistant products developed for harsh conditions of the food & beverage industry.
View brochure
NTN Sentinel Series Eliminates Lead Time for Poultry Production Success StoryOne of the United States largest poultry producers was experiencing extended lead time for the bearings used in its packaging equipment.
View case study
NTN Sentinel Series Drills Through Downtime at Poultry Processing PlantNTNs engineering and sales support team performed a comprehensive evaluation of the cropper machine and identified 15 bearings susceptible to failure due to corrosion caused by exposure to water.
View case study
More resources
NTN Sealed Ball Bearings Halve Maintenance on Bag Seal Checking Line
A major producer of potato chips and other snack products was experiencing bearing failures on its potato chip bag seal checking line almost every month due to the frequent washdowns required for the production area.
NTN Sealed Bal Bearings Quadruple Uptime on Milk Carton Printing Press
A large plant in the food processing and packaging industry was experiencing frequent bearing failures on two of the printing presses in its milk carton packaging line.