Spécifications
Dimensions
- Poids0.008 lb
Détails
- CouleurMulticolore
- Numéro CUP du fabricant00051128579435
- MatérielPlastique
- CUP_NON00051128579435
Aperçu
- Pour usage industriel/professionnel seulement. Ne pas vendre ou utiliser par le consommateur.
- Une forte morsure pour une connexion sûre et fiable
- Ressort flexible extensible pour une plus grande portée de fils et une plus grande réutilisation
- Double code couleur : un connecteur fait le travail de deux connecteurs traditionnels dans la majorité des applications
- Homologué UL
- Homologué UL et certifié CSA
Données sur la conformité et la sécurité
Literature & Catalogs
3M Abrasive Safety Flyer3M Cubitron 3 Portable Bonded Abrasives combined with 3M Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers safety with this solution.
View flyer
3M Amusement Park Solutions Brochure3M provides industrial and safety products designed to enhance productivity and protect workers in amusement park applications. The lineup includes head, eye, hearing, respiratory, welding, and fall protection solutions engineered for comfort, performance, and reliability.
View brochure
3M Welding Protection Aluminium Case StudyAutomotive lightweight construction places high demands on occupational health and safety.
View case study
3M Solving Industry Challenges Thinsulate Automotive Case StudyWeight and Cost Reduction without Compromising Performance 3M Thinsulate Acoustic Insulation
View case study
More resources
3M Solving Industry Challenges Acoustic Solutions Case Study
With people spending more time than ever in their cars, it comes as no surprise that drivers and passengers want the quiet quality found in their homes also to be found in the vehicles that carry them to their destination.
3M Plastics Automotive Case Study
Challenged by a major automotive OEM customer to find innovative ways to reduce parts weight without sacrificing mechanical or aesthetic properties, a leading global supplier of interior plastic trim components has achieved weight reductions of 5 -13% in a number of their key components.