Motion supplies hose reels for purchase. Sort though hose reels by type, brand, and size specifications.
Efficiently manage hoses in industrial or commercial environments with hose reels. Reels provide organized storage and easy deployment for various applications. Explore hose reels for streamlined hose handling.
XD™ 50 Heavy Duty Hose Reel for Low Pressure Waste Oil Evacuation - Includes 1-1/4 in x 50 ft Hose, 200 psi, Yellow, 1-1/2 NPT - Female Inlet, Overhead Mount
XD™ 20 Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 65 ft Hose, 300 psi, Metallic Blue, 1/2 NPSM - Male Inlet, Truck/Bench Mount