PRESERVE. 
PROTECT.
PREVENT.®

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

LUBRICANTS

Talk to a SpecialistTalk to a SpecialistTalk to a Specialist

CLEANERS AND DEGREASERS

Open 24/7/365

Shop Krylon

MOLD RELEASES

Sprayon® mold release agents provide effective mold release for all types of materials, including wax, rubber, T.F.E., ceramics and plastics that are effective at low and high mold temperatures.  

Shop Now

Mi ITEM NUMBER
00868976

  • Non-ozone depleting 
  • 4.8% silicone
  • Works from 40°F to 550°F
  • Stops crazing, spotting, sticking  
Krylon Industrial Paints - Sprayon MR305, Heavy Duty Release Agent

MR305 HEAVY DUTY 
SILICONE RELEASE AGENT

Shop Now

Mi ITEM NUMBER
02065270

  • No CFCs or HCFCs
  • Will not harm most plastics
  • Low odor
  • Ideal for post-decorating
Krylon Industrial Paints - Sprayon MR309, Paintable Release Agent

MR309 PAINTABLE
RELEASE AGENT

Keep your equipment running at peak performance and prevent costly breakdowns with Sprayon® lubricants. From heavy-duty to general-purpose oils, each satisfies the most demanding lubrication requirements.

Shop ABRA-LINE®

Mi ITEM NUMBER
09527632

ABRA-LINE®

  • Lab and field tested for long life and exceptional reliability
  • Seamless flange face eliminates need for gaskets 
  • Can be custom designed for greater movement capability and easier installation 
Garlock, Garlock ABRA-LINE®
Shop Now

Mi ITEM NUMBER
01487753

Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant

LU711 THE PROTECTOR 
ALL-PURPOSE LUBRICANT

  • Penetrates/prevents rust
  • Displaces moisture/lubricates
  • Contains no silicone
Shop Now

Mi ITEM NUMBER
00866776

LU202 MOLY CHAIN 
LUBRICANT

Krylon Industrial Paints - Sprayon LU202, Molly Chain or Cable Lubricant
  • Works under extreme pressure 
  • Penetrating foaming action
  • Moly additive improves load ability
Shop Now

Mi ITEM NUMBER
00867150 

DRY FILM GRAPHITE LUBRICANT

  • Works up to 850°F/1000°F intermittently  
  • Dries rapidly
  • Excellent conductivity
  • Coefficient of friction: .123 
Krylon Industrial Paints - Sprayon LU204, Dry Film Graphite Lubricant

LU204 DRY FILM GRAPHITE
LUBRICANT

Garlock offers high-performance bearing isolators specifically designed and engineered to give you the maximum performance on
your rotating equipment.

Shop Now
  • Works on all surfaces
  • VOC compliant
  • Streak-proof formula
Krylon Industrial Paints - Sprayon CD880, General Purpose Cleaner

KLOZURE® GUARDIAN® Bearing Isolator 

CD880 GENERAL PURPOSE CLEANER

Mi ITEM NUMBER
01537285

Shop Now

KLOZURE® ISO-GARD® Bearing Isolator

Krylon Industrial Paints - Sprayon CD885, Stainless Steel Cleaner
  • Resists fingerprints, water marks, corrosion and rusting
  • Cleans, shines and protects
  • Good for aluminum, porcelain and ceramic tile

CD885 STAINLESS STEEL 
CLEANER

Mi ITEM NUMBER
00877526

Shop Now

PIP® 302-0500  

  • Biodegradable 
  • No chlorinated solvents
  • Pleasant citrus scent
Krylon Industrial Paints - Sprayon CD757, HD Citrus Degreaser

CD757 HD CITRUS 
DEGREASER

Mi ITEM NUMBER
01375018

Shop Bearing Isolators

PIP® 302-MVGZ4P 

  • ANSI Type R Class 2 
  • Three-Pocket Mesh Breakaway Vest 

MR303 FOOD GRADE 
RELEASE AGENT

  • Meets FDA regulations
  • 2% silicone
  • Non-staining, non-corrosive
  • Works from 40°F to 550°F 

Mi ITEM NUMBER
07009343 

Shop Now
Krylon Industrial Paints - Sprayon MR303, Food Grade Release Agent
  • Made with PTFE dry film 
  • Non-ozone depleting
  • Works up to 575°F
  • Excellent for post-decorating
  • Non-silicone

Mi ITEM NUMBER
01545689 

Krylon Industrial Paints - Sprayon MR311, Dry Film Release

MR311 DRY FILM 
RELEASE AGENT

Shop Now

Quality solutions from leaders in sealing integrity

Contact a Rep

Industrial cleaning strength for your production facility. 

Mi fluid power experts are available 24/7/365 with hands-on support and solutions to keep your equipment and machines running.

Learn More

Key Benefits

GUARDIAN™ bearing isolators offer exceptional bearing protection for pumps, motors, and bearing-supported industrial equipment under harsh conditions. 

Key Benefits

  • Multi-purpose general service seal, designed to reduce downtime from equipment failure. Bi-directional sealing provides both ingress and egress protection.
  • The patented unitizing ring eliminates the metal-to-metal contact found in other metallic labyrinth seals.

PRESERVE. PROTECT. PREVENT.®

Industrial cleaning strength for your production facility. 

The Garlock® family of companies creates sealing solutions that resist the extreme temperatures
and corrosive materials of chemical processing environments to deliver
unparalleled safety, performance and reliability.

High Performance Sealing Solutions for Chemical Processing

Sprayon® has delivered reliable, innovative solutions for the most demanding industrial and MRO applications

SPRAYON® PRODUCTS 
ARE SPECIFICALLY FORMULATED TO MEET 
THE MOST SPECIALIZED NEEDS.

Mold Release Agents

Quality Solutions From Leaders in Sealing Integrity

Industrial cleaning strength for your industrial environment with Sprayon® cleaners and degreasers. From light-duty cleanup jobs to all-purpose floor cleaners and from power washers to heavy grease buildup, there is a Sprayon cleaner that will make your job easier.

Sprayon® LU711 The Protector 
All-Purpose Lubricant is an ultra-thin film, with a transparent blend of high quality petroleum distillates formulated to 
ensure maximum moisture displacement. 

Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant

Sprayon® LU711 The Protector 
All-Purpose Lubricant is an ultra-thin film, with a transparent blend of high quality petroleum distillates formulated to 
ensure maximum moisture displacement. 

These carefully formulated products are designed to meet specialized maintenance needs. They include products for cleaning, degreasing and protecting batteries, engines, parts and equipment. These products protect surface against oils, moisture, acid and alkalis.

SPRAYON® PRODUCTS ARE SPECIFICALLY FORMULATED TO MEET 
THE MOST SPECIALIZED NEEDS.

Keep your equipment running at peak performance and prevent costly breakdowns with Sprayon® lubricants. From heavy-duty to general-purpose oils, each satisfies the most demanding lubrication requirements.

Sprayon® mold release products satisfy all molding operation requirements and increase production efficiency. Products come in dry and wet formulas, cover evenly and consistently, and provide more release cycles over a longer period, reducing your need to reapply.  

ONE-STOP-SHOP FOR ALL 
PAINTING NEEDS

Krylon Products Group goes beyond Krylon paint, whether it be aerosol lubricants, cleaners, degreasers, caulks, sealants or painting applicators.

Shop Bearing Isolators

Mi fluid power experts are available 24/7/365 with hands-on support and solutions to keep your equipment and machines running.

  • ANSI Type R Class 2 
  • Three-Pocket Mesh Breakaway Vest 
Learn More

Sprayon® has delivered reliable, innovative solutions for the most demanding industrial and MRO applications

SPRAYON® PRODUCTS ARE SPECIFICALLY FORMULATED TO MEET THE MOST SPECIALIZED INDUSTRIAL MAINTENANCE NEEDS.

These carefully formulated products are designed to meet specialized maintenance needs. They include products for cleaning, degreasing and protecting batteries, engines, parts and equipment. These products protect surface against oils, moisture, acid and alkalis.

Quality Solutions From Leaders in Sealing Integrity

These carefully formulated products are designed to meet specialized maintenance needs. They include products for cleaning, degreasing and protecting batteries, engines, parts and equipment. These products protect surface against oils, moisture, acid and alkalis.

SPRAYON® PRODUCTS ARE SPECIFICALLY FORMULATED TO MEET THE MOST SPECIALIZED INDUSTRIAL MAINTENANCE NEEDS.

ONE-STOP-SHOP FOR ALL 
PAINTING NEEDS

Krylon Products Group goes beyond Krylon paint, whether it be aerosol lubricants, cleaners, degreasers, caulks, sealants or painting applicators.

Krylon Industrial Paints - Sprayon Mold Releases, Lubricants, Cleaners

Mold Release Agents

Lubricants

Cleaners & Degreasers

Krylon Industrial Paints - Sprayon  Release Agent
Krylon Industrial Paints - Sprayon Lubricant
Krylon Industrial Paints - Sprayon Cleaners / Degreasers

Lubricants

Cleaners & Degreasers

Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant
Krylon Industrial Paints - Sprayon CD880, General Purpose Cleaner

Specially formulated for manufacturing and industrial 
use, Sprayon lubricants and rust 
preventatives are all proven 
performers.

ABOUT SPRAYON® LUBRICANTS

Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant
Krylon Industrial Paints - Sprayon CD880, General Purpose Cleaner
Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant
Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant
Krylon Industrial Paints - Sprayon LU711, The Protector All-Purpose Lubricant

PRESERVE. PROTECT. PREVENT.®

PRESERVE. PROTECT. PREVENT.®

Sprayon® lubricant products lubricate and protect a variety of applications and are unmatched in their versatility and quality.