Chain, Wire Rope, and Hardware

Looking for the very best quality wire rope, along with key wire rope accessories, like clips, chains, and sheaves? If so, you can find all you need and more at Motion, the home of top-quality industrial parts and equipment.

Looking for the very best quality wire rope, along with key wire rope accessories, like clips, chains, and sheaves? If so, you can find all you need and more at Motion, the home of top-quality industrial parts and equipment.

What Is Wire Rope?

So, what is wire rope? Wire rope consists of multiple pieces of metal wire that have been twisted around one another in a helical pattern, forming a kind of rope. Wire rope has been used throughout history, and it was often used in the mining industry back in the 19th century, but still has many uses and much relevance today. Wire rope is usually made from non-alloy carbon steel, but other metals can be used. There are also different varieties of wire rope, like spiral and stranded ropes, as well as accessories that can be used together with this rope, such as wire clips and wire rope sheaves.

What Is Wire Rope Used for?

Wire rope has a lot of different industrial uses and can be used in many settings, from the world of automotive development to the aerospace industry, mining, chemical processing, manufacturing, railways, construction, rigging, and so on. It even has military uses and is one of the most versatile forms of rope, as well as being one of the strongest. It's most commonly used to lift or hoist heavy items up, as well as for bracing or supporting items in a safe and efficient way, typically with the aid of wire rope clips and wire rope sheaves.

The Best Chain, Wire Rope and Hardware

When it comes to chain, wire rope, and hardware, quality is of the utmost importance. Low quality products might let you down or fail to provide the high levels of strength and tension you’re looking for, which is why it’s best to invest in top quality items, like those in the Motion catalog.

Buy Chain, Wire Rope and Hardware Online

If you’re ready to place an order for wire rope or wire rope accessories, Motion is the place to be. Discover a huge selection of wire rope products for sale in our online store, take a look through the full range and place your order today for speedy and secure shipping to your location.

FILTER
PRODUCT CATEGORY
PRODUCT TYPE
COLOR
BOLT/PIN DIAMETER
TYPE
OVERALL LENGTH
MATERIAL
MAXIMUM COMPATIBLE WIRE ROPE SIZE
OUTSIDE DIAMETER
WEIGHT CAPACITY
DIAMETER

3,605 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Campbell Chain 0740234
Campbell Chain  0740234
Lock Link Chain - #2, Galvanized Low Carbon Steel, 155 lbs Capacity, 1.08 in Link Dia., 100 ft
MI ITEM #03208696
MFR #0740234
In stock
$1.52/feet
Lift-All 38200619I
Lift-All  38200619I
3/8" X 200' 6X19 IWRC IMPORT WIRE ROPE CABLE
MI ITEM #09042246
MFR #38200619I
Factory Order
$2.30/feet
Value Collection 67896928
Value Collection  67896928
3/16" Oval Compression Sleeve - Aluminum
MI ITEM #11756598
MFR #67896928
In stock
$0.88/each
Columbus McKinnon M648P
Columbus McKinnon  M648P
Screw Pin Anchor Shackle - 3/8 in, 1-1/2 ton Capacity, Steel, Orange Powder Coated
MI ITEM #02588815
MFR #M648P
In stock
$12.58/each
Campbell Chain 3991402
Campbell Chain  3991402
Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16\ in)
MI ITEM #05504094
MFR #3991402
Factory Order
$10.33/each
Columbus McKinnon M651
Columbus McKinnon  M651
Screw Pin Anchor Shackle - 5/8 in, 4-1/2 ton Capacity, Steel, Self-Colored
MI ITEM #03422460
MFR #M651
Factory Order
$27.85/each
Value Collection 07847403
Value Collection  07847403
5/8" Wire Rope U-Bolt Clip - Forged Carbon Steel, Galvanized
MI ITEM #11731697
MFR #07847403
In stock
$14.65/each
Campbell Chain 5410535
Campbell Chain  5410535
Screw Pin Anchor Shackle - 5/16 in, 3/4 ton Capacity, Steel, Galvanized
MI ITEM #03542469
MFR #5410535
In stock
$11.49/each
Campbell Chain 4503415
Campbell Chain  4503415
5/16\ in Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
MI ITEM #03096952
MFR #4503415
In stock
$19.57/each
Columbus McKinnon M9154P
Columbus McKinnon  M9154P
Long Reach Shackle - 1 in, 9-1/2 ton Capacity, Alloy Steel, Powder Coated
MI ITEM #07151423
MFR #M9154P
Factory Order
$152.94/each
Columbus McKinnon MC654G
Columbus McKinnon  MC654G
Anchor Shackle - 1 in, 8-1/2 ton Capacity, Carbon, Galvanized
MI ITEM #06556111
MFR #MC654G
Factory Order
Quote Required
Campbell Chain T-7670429
Campbell Chain  T-7670429
3/16 WIRE ROPE CLIP
MI ITEM #01138761
MFR #T-7670429
In stock
$1.77/each
Columbus McKinnon M645G
Columbus McKinnon  M645G
Screw Pin Anchor Shackle - 3/16 in, 1/2 ton Capacity, Steel, Galvanized
MI ITEM #05587342
MFR #M645G
Factory Order
$10.51/each
Campbell Chain T7670449
Campbell Chain  T7670449
Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Minimum Clips Required: 2
MI ITEM #05175638
MFR #T7670449
Factory Order
$2.32/each
Campbell Chain 031-2024
Campbell Chain  031-2024
Straight Link Machine Chain - 2/0, Zinc Plated Low Carbon Steel, 545 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #03096918
MFR #031-2024
In stock
$3.03/feet
Campbell Chain T7670439
Campbell Chain  T7670439
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Minimum Clips Required: 2
MI ITEM #03254307
MFR #T7670439
In stock
$2.32/each
Made in USA 07845241
Made in USA  07845241
3/8" Nominal Chain Size, 1 Ton Carbon Steel Screw Anchor Shackle 3/8" Diam, 7/16" Pin Diam, 1-7/16" High x 21/32" Wide Inside Jaw, 0.969" Inside Width, 15/16" Max Body Thickness
MI ITEM #11680418
MFR #07845241
In stock
$17.83/each
Campbell Chain 5412235
Campbell Chain  5412235
Screw Pin Anchor Shackle - 1-3/8 in, 13-1/2 ton Capacity, Steel, Galvanized
MI ITEM #04264308
MFR #5412235
Factory Order
$239.14/each
Campbell Chain 5410435
Campbell Chain  5410435
Screw Pin Anchor Shackle - 1/4 in, 1/2 ton Capacity, Steel, Galvanized
MI ITEM #03529438
MFR #5410435
In stock
$10.20/each
Made in USA 07845167
Made in USA  07845167
1/4" Nominal Chain Size, 0.5 Ton Carbon Steel Screw Anchor Shackle 1/4" Diam, 5/16" Pin Diam, 1-1/8" High x 15/32" Wide Inside Jaw, 25/32" Inside Width, 11/16" Max Body Thickness
MI ITEM #11680416
MFR #07845167
In stock
$12.45/each
Campbell Chain 5412435
Campbell Chain  5412435
Screw Pin Anchor Shackle - 1-1/2 in, 17 ton Capacity, Steel, Galvanized
MI ITEM #03663024
MFR #5412435
In stock
$309.14/each
Campbell Chain 5412035
Campbell Chain  5412035
Screw Pin Anchor Shackle - 1-1/4 in, 12 ton Capacity, Steel, Galvanized
MI ITEM #03555155
MFR #5412035
In stock
$188.69/each
Campbell Chain 5410805
Campbell Chain  5410805
Screw Pin Anchor Shackle - 1/2 in, 2 ton Capacity, Steel, Self-Colored
MI ITEM #03096947
MFR #5410805
Factory Order
Quote Required
Value Collection 07150535
Value Collection  07150535
5/8" Wire Rope Thimble Clip - Steel, Galvanized
MI ITEM #11731238
MFR #07150535
In stock
$4.50/each
Showing 1-24 of 3,605