1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Tools and Testing Instruments
Hand Tools
Staplers and Tackers
Staplers and Tackers
Motion offers industrial-strength staplers and tackers for purchase. Choose by brand, capacity, and fastener type.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Arrow Fastener Co (2)
Bostitch (5)
Duo-fast Corp (1)
Porter Cable (1)
Stanley Trade Tools (2)
Show More
CAPACITY
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
FASTENER TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
13 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Stanley Trade Tools
PHT150C
Staple Tacker, Fastener Type: Staple, Capacity: 84, Overall Length: 12", Overall Height: 2", Tool Weight: 2.13lb
MI ITEM #
02720130
MFR #
PHT150C
In stock
$51.76
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Stanley Trade Tools
PHT250C
FatMax Staple Tacker, Fastener Type: Staple, Tool Weight: 2.64lb, Material: Steel
MI ITEM #
02990177
MFR #
PHT250C
In stock
$57.39
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bostitch
USO56-1
Staple Tacker, Fastener Type: Staple, Capacity: 84, Staple Width: 7/16", Staple Leg Length: 9/16"
MI ITEM #
07552486
MFR #
USO56-1
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bostitch
T6-8OC2
Heavy Duty PowerCrown(TM) Tacker
MI ITEM #
09009612
MFR #
T6-8OC2
Factory Order
$81.53
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Stanley-bostitch
H30-8
Staple Tacker, Fastener Type: Staple, Capacity: 84, For Use With: Staples Sizes 1/4" to 9/16"
MI ITEM #
04291833
MFR #
H30-8
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bostitch
T6-6OC2
Heavy Duty PowerCrown(TM) Tacker
MI ITEM #
09009610
MFR #
T6-6OC2
Factory Order
$81.53
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bostitch
T6-8
Heavy Duty PowerCrown(TM) Tacker
MI ITEM #
09009611
MFR #
T6-8
Factory Order
$41.94
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Stanley-bostitch
PC2K
PowerSlam(TM) PowerCrown(TM) Hammer Tacker
MI ITEM #
04852357
MFR #
PC2K
Factory Order
$111.10
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Porter Cable
US58
Staple Tacker, Fastener Type: Staple, Capacity: 185, Staple Width: 3/8", Staple Leg Length: 5/8"
MI ITEM #
03929858
MFR #
US58
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Bostitch
BHT250C
0
MI ITEM #
09009777
MFR #
BHT250C
Factory Order
$63.08
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Duo-fast Corp
HT-550
Staple Tacker, Fastener Type: Staple, Capacity: 168, Staple Gauge: 20AWG, Tool Weight: 2lb, Material: Steel
MI ITEM #
02874583
MFR #
HT-550
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Arrow Fastener Co
016545
Arrow Fastener Co Tacker
MI ITEM #
04277052
MFR #
016545
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Arrow Fastener Co
016549
Arrow Fastener Co Tacker
MI ITEM #
04277053
MFR #
016549
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-13
of
13