Motion
Grease

Grease

Motion has a selection of grease options for your lubricant needs available for purchase. Choice of water resistant and non-water resistant. Compositions include acetone, 1-propene-2-methyl, anhydrous calcium, antimony compounds, barium complex soap, and lots more. Use for all purpose, extreme pressure, extreme temperature, general purpose, high temperature, and KSG-standard grease. Variety of container sizes and NLGI grades available. Grease is a thick lubricant composed of oil and a thickening agent, used to provide long-lasting lubrication and protection. It is ideal for applications where liquid lubricants would not be retained, such as in bearings, joints, and gears.

Filter

2,941 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 2941

Compare Up to 3 ItemsCompare Items (0/3)